0 items

Rectorseal Sam™ CL-3L Primer Low Volatile Organic Compound Cleaner in Clear

REC55

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acts as a cleaner by dissolving grease and dirt and helping prepare the bonding surfaces for solvent cementing
  • Good for PVC, CPVC, and ABS systems
  • Helps make a clean, professional looking joint
  • LEED Compliant
  • Safe for use on potable water systems

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
ASTM Specifications
ASTM D-2564
Application
Commercial, Residential
CARB OTC LEED Compliant
Yes
Collection
Sam™ CL-3L
Color Finish
Clear
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
SCAQMD Compliant
Yes
Size
1/4 pt

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday