1/4 in. Quick Connect Socket
Pro-Fit™ 1/4 in. Quick Connect Socket
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Join refrigeration lines in seconds by simply cutting the lines, deburring the ends, and push to connect
- Patented leak-resistant, double o-ring & grip ring seal design for both CFC & HCFC refrigerants
- Provides leak free connections for refrigerant lines without the need of an open flame, brazing, flaring or swaging
- Perfect for mini-split installations. PRO-Fit Quick Connects offer a time-saving, complete installation system covering line set sizes from 1/4 in. thru 7/8 in. multiple configuration options - unions, elbows, reducers, elbow reducers, sockets & service valves
- Heavy duty, corrosion & UV resistant brass body with sight window for connection verification
Documents
Specifications
- Application:
- Coils, HVAC Mini-Split, Residential
- Collection:
- Pro-Fit™
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connections:
- Adapter x Adapter
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- Pressure - High:
- 870
- Product Type:
- Socket
- Refrigerant:
- R-410A