0 items

Rectorseal PVC Extendable Backwater Valve Kit

REC9692

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to perform maintenance and inspection from ground level
  • No costly manhole
  • Valve flapper seals the system, blocking reverse flow

SPECIFICATIONS

Color Finish
Whi te
Height
10 in
Length
10.20 in
Material
Plastic
Valve Size
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday