0 items

Rectorseal Hubsett™ PVC Horizontal Test Plugs and Balls

REC9705

Fits Pipe Size

Starting at $29.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Functions as a coupling once the test dome is removed
  • Holds pressure and saves on labor and extra costs associated with re-doing a failed test
  • Holds to 18 pounds per square inch of pressure in excess of 40' of vertical head in horizontal applications, and 13 pounds per square inch of pressure in 30' of vertical head in vertical tests
  • No pump or special tools required
  • Reduces need for coupling on horizontal applications
  • Test with air or water and up to 9' deep
  • Will not blow out or burst under normal conditions

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-2665, ASTM D-3965
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
No
Collection
Hubsett™
Color Finish
White
Diameter
3 in
End Connection 1
Coupler
End Connections
Coupler
FM Approved
No
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
No
Length
4 in
Material
Plastic
Material Type
PVC
Maximum Pressure
18 psi
Maximum Temperature
120
Minimum Temperature
40
NSF Certified
No
Origin
Domestic
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday