PyroSeal™ 1.5 lb. Furnace Cement

Part #REC68612  |  Item #531272  |  Manufacturer Part #68612

Size:

1.5 lb

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fire proof and acid resistant
  • Shrink and crack proof
  • Low freezing point
  • Asbestos free

Specifications

ADA Compliant: No

Adjustable: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: PyroSeal™

Color Finish: Grey

Color Finish Category: Greys

Material: Cement

Maximum Temperature: 120

NSF Certified: No

Product Type: Furnance Cement

Size: 1.5 lb

Temperature Range: 40 to 120 Deg F

UL Listed: No