Rectorseal

PyroSeal™ 6 lb. Furnace and Retort Cement

Part #REC68616  |  Manufacturer Part #68616

Size:

6 lb
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contains no asbestos or OSHA restricted fibers
  • Low freezing point
  • Shrink and crack proof
  • Fire proof and acid resistant

Specifications

ADA Compliant: No

Adjustable: No

Application: Boiler, Furnace, Stoves

Collection: PyroSeal™

FM Approved: No

Height: 12 in

Length: 14 in

NSF Certified: No

SCAQMD Compliant: No

Size: 6 lb

Type: REC68616

UL Listed: No

Width: 14 in