0 items

Rectorseal RectorSeek™ Low-Temp 16 oz. Low Temperature Leak Locator

REC61434

Size

16 oz

$41.39

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Easy to apply without any waste
  • For use at colder temperatures on pipe or tank systems that contain gases
  • For use at temperatures from -35°F to 200°F
  • Longer bubbling action provides longer inspection periods
  • Not for use on oxygen systems

SPECIFICATIONS

Application
Commercial
CARB OTC LEED Compliant
No
Collection
RectorSeek™ Low-Temp
Color Finish
Red
GSA Approved
No
Height
8 in
IAPMO Listed
No
NSF Certified
No
Size
16 oz
Temperature Range
40 to 120 Deg F
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday