8 oz Leak Finder

You last purchased this on
 
Rectorseal

RectorSeek™ Low-Temp 8 oz Leak Finder

  • Fast #
  • Part #REC61554
  • Item #530979
  • Manufacturer Part #61554
3.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

RectorSeek™ Low-Temp 8 oz Leak Finder

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to apply without any waste
  • Longer bubbling action provides longer inspection periods
  • For use at colder temperatures on pipe or tank systems that contain gases
  • Not for use on oxygen systems
  • For use at temperatures from -35°F to 200°F
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
RectorSeek™ Low-Temp
Color:
Red
Color Finish Category:
Reds
Color Finish Name:
Red
GSA Approved:
No
Height:
6 in
IAPMO Listed -:
No
NSF Certified:
No
Size:
8 oz
Temperature Range:
40 to 120 Deg F
Width:
2 in