24V Condensate Switch 1-1/2 in.
Safe-T-Switch® 24V Condensate Switch 1-1/2 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Minimum pan depth 1-1/2 inches.
- Detects clogged air conditioner and condensate drain lines.
- Shuts off system to prevent water damage
- Conforms to UL 508
Specifications
- AMP:
- 1.25
- Collection:
- Safe-T-Switch®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 6 ft
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2-1/2 in
- Length:
- 1-1/2 in
- Power Source:
- Electric
- UL Listed:
- UL 508
- Volts:
- 24V
- Weight:
- 0.1 lb
- Width:
- 1-1/2 in
- Wire Gauge (AWG):
- 18 ga