24V Condensate Switch 5-1/2 in.
This product has been replaced by
Manufacturer Part #97089
Safe-T-Switch® SS3 24V Condensate Switch 5-1/2 in.
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 1152-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Detects clogs and shuts off system before an overflow can happen
- Designed for primary or auxiliary drain pans
Specifications
- ADA Compliant:
- No
- AMP:
- 1.25
- Adjustable:
- No
- Brand Model Compatibility:
- HVAC Units
- Collection:
- Safe-T-Switch® SS3
- Cord Length:
- 6 ft
- Height:
- 8-1/4 in
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 2 in