19.2 oz PVC Clear Cleaner

You last purchased this on
 
Rectorseal

Sam™ CL-3L 19.2 oz PVC Clear Cleaner

  • Fast #
  • Part #REC55932
  • Item #4113537
  • Manufacturer Part #55932
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Sam™ CL-3L 19.2 oz PVC Clear Cleaner

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Acts as a cleaner by dissolving grease and dirt and helping prepare the bonding surfaces for solvent cementing
  • Good for PVC, CPVC, and ABS systems
  • Safe for use on potable water systems
  • LEED Compliant
  • Helps make a clean, professional looking joint
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-G, ANSI 372
ASTM:
ASTM D-2564
Adjustable:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
Yes
Collection:
Sam™ CL-3L
Color:
Clear
Color Finish Category:
Clear
Color Finish Name:
Clear
GSA Approved:
No
IAPMO Listed -:
No
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Pipe Compatibility:
PVC
Product Type:
Cleaner
SCAQMD Compliant:
Yes
Size:
19.2 oz