Rectorseal Slimduct® SC 90 VERT Elbow 100 White

REC86102

Color Finish

(Pricing is for White)

$29.94

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Easy to install
  • Includes tap screws
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Collection
Slimduct®
Color Finish
White
Color Finish Category
Whites
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Fitting Sizes
2-3/4 in
Height
4-5/8 in
Length
4-5/8 in
Material
Plastic
Material Type
Polymer, PVC
Type
Lineset Cover
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday