Line Set Cover SJ Coupler 100 (4 in.) in White
Line Set Cover SJ Coupler 100 (4 in.) in White
Frequently Purchased Together
Product Details
- Includes tap screws
- Easy to install
- Accommodates single and multiple exposed line sets
- Complements any residential or commercial building. Available in SD77 (2-3/4 in.), SD100 (3-3/4 in.), SD140 (5-1/2 in.) and 3 color options (white, ivory, and brown)
- The coupler joins two 3.75 in. (100 mm) ducts to accommodate long lineset runs
- Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
- UV, fire, and weather resistant
- Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
- 1 year warranty
- 78" duct lengths and 15 fittings ensure complete flexibility of installation
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Air Conditioner
- BAA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Height:
- 3 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- PVC, Polymer
- Product Type:
- Coupler, Screw
- Size:
- 2-1/2 in x 4-1/4 in x 3 in
- Temperature Range:
- -4 to 140 Deg F (-20 to 60 Deg C)
- UL Listed:
- UL 94V
- Width:
- 4-1/4 in