Rectorseal

Slimduct® Slip-Joint Coupling 77 Ivory

Part #REC86030  |  Manufacturer Part #86030

Color/Finish:
Ivory

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accommodates single and multiple exposed line sets
  • Includes tap screws
  • Easy to install
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Collection: Slimduct®

Color Finish: Ivory

Color Finish Category: Neutrals

Fitting Size 1: 2-3/4 in

Fitting Size 2: 2-3/4 in

Fitting Sizes: 2-3/4 in

Height: 3-1/4 in

Length: 2 in

Material: Plastic

Material Type: [Polymer, PVC]

Type: Lineset Cover

Width: 3-3/8 in