8-3/4 x 3-3/4 in. Line Set Cover System Plastic in Ivory
8-3/4 x 3-3/4 in. Line Set Cover System Plastic in Ivory
Frequently Purchased Together
Product Details
- Includes tap screws
- Easy to install
- Accommodates single and multiple exposed line sets
- The Wall Inlet is used where the lineset enters the exterior sidewall of the building (additional inlet types are also available, offering flexibility during an install).
- 78" duct lengths and 15 fittings ensure complete flexibility of installation
- Complements any residential or commercial building. Available in SD77 (2 3/4"), SD100 (3 3/4"), SD140 (51/2") and 3 color options (white, ivory, and brown)
- UV, fire, and weather resistant
- Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
- 1 year warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Fitting Size 1:
- 3-3/4 in
- Fitting Size 2:
- 3-3/4 in
- Fitting Sizes:
- 3-3/4 in
- Height:
- 3-3/8 in
- Length:
- 8-3/4 in
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Product Type:
- Line Set Cover
- Width:
- 5 in