0 items

Rectorseal Metacaulk® Square Foam Insert

REC6679

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Foam insert for pass-thru

SPECIFICATIONS

Collection
Metacaulk®
FM Approved
No
Fits Pipe Size
2-1/2 in
Material
Foam
Maximum Temperature
120
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday