0 items

Rectorseal SureSeal® Vent-Guard 3 x 3-7/16 in. Roof Vent Guard

REC97066

Diameter

3 in

$79.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can be used on older roof vents
  • Eliminates roof vent blockages from nesting
  • Provides odor control from grease interceptors and roof vents

SPECIFICATIONS

ASSE Standards
ASSE 1050
Application
Residential
Collection
SureSeal® Vent-Guard
Color Finish
Black
Diameter
3 in
Height
9 in
Length
6 in
Material
Plastic
Material Type
HDPE
Width
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday