3-1/2 in. Slip Joint Plastic and Rubber Inline Floor Drain Trap Sealer

You last purchased this on
 
Rectorseal

SureSeal® 3-1/2 in. Slip Joint Plastic and Rubber Inline Floor Drain Trap Sealer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

SureSeal® 3-1/2 in. Slip Joint Plastic and Rubber Inline Floor Drain Trap Sealer

  • Fast #
  • Part #REC97043
  • Item #5095699
  • Manufacturer Part #97043
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Successfully tested with common cleaning solutions and other chemicals approved from drain disposal
  • Resistant to lime scale and microbiological growth
  • Blocks dangerous and noxious sewer gas emissions from backing-up into living or working areas
  • SureSeal[REG] meets the stringent ASSE 1072 new plumbing code standard for all floors and all floor drain flow rates
  • Maintenance-free except for occasional flushing and no walls or floors to tear up to access problems
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A112.6.3
ASME:
ASME A112.6.3
ASSE Standards:
ASSE 1072
Application:
Residential
Collection:
SureSeal®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3-1/2 in
Height:
1-1/4 in
IAPMO Listed -:
Yes
Material:
Plastic, Rubber
Material Type:
EPDM
Outlet Type:
Slip Joint
Product Type:
Inline Floor Drain Trap Sealer