1.5 oz Orange Hydronic System Cleaner

You last purchased this on
 
Rectorseal

Surgex™ 1.5 oz Orange Hydronic System Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Surgex™ 1.5 oz Orange Hydronic System Cleaner

  • Fast #
  • Part #REC68752
  • Item #531081
  • Manufacturer Part #68752
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Contains no petroleum distillates
  • Cures and prevents surging and priming
  • Will not harm synthetic seals or gaskets
  • Inhibits corrosion and scale
  • Color coded for accurate dosage
  • Produces clean, dry steam and steady water gauge
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
Surgex™
Color:
Orange
Height:
3 in
Length:
1-1/2 in
Material:
Powder
Product Type:
System Cleaner
Size:
1.5 oz