32 oz. PVC White Pipe Joint Compound
T Plus 2® 32 oz. PVC White Pipe Joint Compound
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Lubricates and protects threads
- Formulated for plastic and metal pipe
- PTFE enriched
- 1 Qt
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G, ANSI 372
- Adjustable:
- No
- Application:
- Residential, Potable Water
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- T Plus 2®
- Color:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 4 in
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- PTFE
- Maximum Temperature:
- 177
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Pressure - High:
- 2000
- Pressure - Maximum:
- 10000 psi
- Product Type:
- Pipe Thread Sealant
- Size:
- 32 oz
- Temperature Range:
- 20 to 140 Deg F
- UL Listed:
- Yes