0 items

Rectorseal Novent® Thread Novent Refrigerant Cap in Silver

REC8669

Package Quantity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Integral neoprene o-ring resists oils and sealants
  • Integral torque limiter prevents overtightening
  • Resists crushing and removal without key

SPECIFICATIONS

BAA Compliant
No
Collection
Novent®
Color Finish
Silver
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Material
Anodized Aluminum
Package Quantity
Pack of 10
Refrigerant
R-22, R-410

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday