Rectorseal Titan® Flexible 32 x 32 in. TITAN Drain Pan

REC96236

Width

32 in

$53.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Crack, split, leak, and rust resistant
  • Extreme temperature durability
  • Features high tensile strength and resistance to cracking, splitting, leaking, and rusting
  • Features resistance to cracking, splitting, leaking, and rusting
  • Self-extinguishing

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
Allowable Load
8900 lbs
Collection
Titan® Flexible
Color Finish
Black
Color Finish Category
Blacks
Depth
2-1/4 in
Height
32 in
Length
32 in
Material
Plastic
Material Type
DexElar®, Polymer
Type
Condensate Drain Pans
Width
32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday