2 in. Slip Schedule 40 ABS Adapter and Plug
Tom-Kap™ 2 in. Slip Schedule 40 ABS Adapter and Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 6024-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cements inside pipe providing a flush-finished cleanout for drain, waste, and vent systems
- Simplifies rough-in
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- Tom-Kap™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Origin:
- Global
- Plug Included:
- No
- Schedule Class:
- 40
- Type:
- REC97480