1-1/4 in. Dishwashers, Sink, Washing Machines and Water Heaters Valve Kit

You last purchased this on
 
Rectorseal

TripleGuard™ 1-1/4 in. Dishwashers, Sink, Washing Machines and Water Heaters Valve Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

TripleGuard™ 1-1/4 in. Dishwashers, Sink, Washing Machines and Water Heaters Valve Kit

  • Fast #
  • Part #REC97714
  • Item #7919857
  • Manufacturer Part #97714
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
Application:
Dishwashers, Sinks, Washing Machines, Water Heaters
Battery Size:
CR123A
Collection:
TripleGuard™
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Power Source:
Battery
Size:
1-1/4 in
Smart Home Enabled:
Yes
Tool Type:
Kit
UL Listed:
No