2 ft. Dishwashers and Water Heaters Sensor
TripleGuard™ 2 ft. Dishwashers and Water Heaters Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Dishwashers, Water Heaters
- Battery Size:
- CR123A
- Collection:
- TripleGuard™
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Power Source:
- Battery
- Size:
- 2 ft
- Smart Home Enabled:
- Yes
- Tool Type:
- Sensor
- UL Listed:
- No