1 in. Wood Scraper

Part #R3010  |  Item #805992  |  Manufacturer Part #3010

Call for Pricing EACH

Blade Width:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Width: 1 in

Handle Material: Plastic

Product Type: Scraper

Tool Type: Scraper