Not for Potable Use 21417 NC 2W 120VAC SLND Valve 1-1/2
Red Hat® Not for Potable Use 21417 NC 2W 120VAC SLND Valve 1-1/2
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ASCO sets the industry standard for solenoid valve reliability and endurance
- One-piece epoxy molded coils
- Liquid and air service
- The 8210 series is a fast acting valve used in clear water or air service
- Normally Closed
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- Red Hat®
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Installation Type:
- Vertical Mount, Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 180
- Pressure - High:
- 150
- Pressure - Low:
- 0
- Type:
- ASC8210G056
- UL Listed:
- Yes
- Valve Body Style:
- 1 piece
- Valve Size:
- 1-1/2 in
- Valve Type:
- Solenoid Valve
- Volts:
- 115V