Red Hat® Not for Potable Use ASCO 8221G031 120 Volts 11/2 FNPT

A8221G031

Manufacturer Part #: 8221G031

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ASCO sets the industry standard for solenoid valve reliability and endurance
  • One-piece epoxy molded coils
  • Normally Open
  • The 8221 series 2-way valve for water service only is designed to close slowly to minimize water hammer

SPECIFICATIONS

CSA Certified
Yes
Collection
Red Hat®
End Connection 2
FNPT
End Connections
FNPT
FM Approved
Yes
High Pressure
150
Installation Type
Horizontal Mount, Vertical Mount
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
150 psi
Maximum Temperature
180
UL Listed
Yes
Valve Type
Solenoid Valve
Volts
115V

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday