120V Solenoid Valve 150 psi 2 in. Anodized Aluminum

You last purchased this on
 
Red Hat®

Series 8551 120V Solenoid Valve 150 psi 2 in. Anodized Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Red Hat®

Series 8551 120V Solenoid Valve 150 psi 2 in. Anodized Aluminum

  • Fast #
  • Part #ASC8551A1MS
  • Item #1676422
  • Manufacturer Part #SC8551A1MS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • NAMUR mount construction
  • Standard manual operator
  • Compact spool valve convertible from 3/2 to 5/2
  • Vents air from spring side of actuator to prevent corrosion of actuator
  • 4-Way
  • Single and dual solenoid constructions
  • Mountable in any position
  • Requires Certification

Specifications

Coating:
Anodized
Collection:
Series 8551
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
2 in
Inlet Outlet:
1/4 in inlet/ 1/4 in outlet
Material:
Aluminum
Pressure - Maximum:
150 psi
Product Type:
Solenoid Valve
UL Listed:
Yes
Valve Body Material:
Aluminum
Valve Operator:
Pilot Operated
Valve Type:
Solenoid Valve
Volts:
120VAC