Solenoid Valve REBUILD Kit
Solenoid Valve REBUILD Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Refer to the tag on your solenoid to determine correct kit
- Rebuild kit for use with ASCO® Red Hat® solenoid valves
Specifications
- Brand Model Compatibility:
- 8210 AC Series Solenoid Valves
- FM Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Rebuild Kit
- Type:
- A302274
- UL Listed:
- Yes