3XL Size Cotton and Polyester Men's Industrial Work Shirt in Navy
3XL Size Cotton and Polyester Men's Industrial Work Shirt in Navy
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clothing Size:
- 3XL
- Color Finish Name:
- Navy
- Disposable:
- No
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- No