1-1/4 in. Threaded Balancing Valve

You last purchased this on
 
Red-White Valve

1-1/4 in. Threaded Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Red-White Valve

1-1/4 in. Threaded Balancing Valve

  • Fast #
  • Part #R9517ABH
  • Item #4482629
  • Manufacturer Part #9517AB 1-1/4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM C-27450
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
260
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Valve Size:
1-1/4 in