3/4 in. Threaded Balancing Valve

You last purchased this on
 
Red-White Valve

3/4 in. Threaded Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Red-White Valve

3/4 in. Threaded Balancing Valve

  • Fast #
  • Part #R9517ABF
  • Item #4482627
  • Manufacturer Part #9517AB 3/4
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM C-27450
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
260
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Size:
3/4 in