3/4 in. FNPT Bronze and Stainless Steel Wye Strainer
380AB 3/4 in. FNPT Bronze and Stainless Steel Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- 380AB
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Pressure Class:
- 200#
- Strainer Type:
- Wye
- Valve Size:
- 3/4 in