0 items

Red-White Valve 600 psi Sweat Brass Full Port Ball Valve

R5049AB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AB1953 certified
  • Blow out proof stem
  • Chrome Plated Ball
  • Metal-to-metal body seal

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Solder
Lead Law Compliant
Yes
Length
4-3/5 in
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
600 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday