Red-White Valve Brass FNPT Check Valve

R236F

Manufacturer Part #: 236F

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-124, ASTM B-283, ASTM B-30
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Brass
Maximum Pressure
200 psi WOG
Maximum Temperature
366
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Brass
Valve Size
2-1/2 in
Valve Type
Check Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday