Red-White Valve Figure 5049F Brass Full Port Solder 600# Ball Valve

R5049F

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blow out proof stem
  • Chrome Plated Ball
  • Metal-to-metal body seal

SPECIFICATIONS

Collection
Figure 5049F
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Length
6-13/20 in
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
366
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
2-1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday