Red-White Valve Brass Solder Gate Valve

R268AB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
Lead Law Compliant
Yes
Length
1-3/5 in
Material
Brass
Maximum Pressure
200 WOG
Maximum Temperature
212
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
200#
UL Listed
No
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Size
1/2 in
Valve Stem
Non-rising
Valve Type
Gate Valve
Width
1-39/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday