0 items

Red-White Valve Brass Solder In-Line Check Valve

R233AB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AB1953 certified
  • Horizontal or vertical installation
  • Spring Loaded

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Lead Law Compliant
Yes
Length
1-23/50 in
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
200
Valve Body Style
Inline
Valve Seat Material
FPM
Valve Size
3/4 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday