0 items

Red-White Valve Figure 5017AB Brass Sweat Ball Valve with T-Handle

R5017ABW

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1960
CARB OTC LEED Compliant
No
Collection
Figure 5017AB
End Connection 1
Barbed
End Connection 2
Solder
End Connections
Barbed x Solder
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
400#
Valve Body Style
2 piece
Valve Operator
Wing Handle
Valve Port Opening
Standard Port
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday