Red-White Valve Brass Threaded Gate Valve

R207AB

Manufacturer Part #: 207AB 1/2

Valve Size

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Non rising stem
  • Screw Over Bonnet
  • Solid Disc

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliant
Yes
Length
1-9/10 in
Material
Brass
Maximum Pressure
125 psi
Valve Bonnet Type
Screw-in
Valve Operator
Wheel Handle
Valve Size
1/2 in
Valve Stem
Non-rising
Valve Type
Gate Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday