1/2 in. Brass Solder Check Valve

You last purchased this on
 
Red-White Valve

Figure 233 1/2 in. Brass Solder Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Red-White Valve

Figure 233 1/2 in. Brass Solder Check Valve

  • Fast #
  • Part #R233D
  • Item #2463739
  • Manufacturer Part #233 1/2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Figure 233
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Material:
Brass
Maximum Temperature:
200
Pressure - Maximum:
200 psi
Pressure Class:
200#
Valve Body Material:
Brass
Valve Body Style:
Inline
Valve Disc Material:
POM
Valve Port Opening:
Standard Port
Valve Seat Material:
FPM
Valve Size:
1/2 in
Valve Type:
Check Valve