3/4 in. Brass Solder Check Valve

You last purchased this on
 
Red-White Valve

Figure 233AB 3/4 in. Brass Solder Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Red-White Valve

Figure 233AB 3/4 in. Brass Solder Check Valve

  • Fast #
  • Part #R233ABF
  • Item #4155164
  • Manufacturer Part #233AB 3/4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Horizontal or vertical installation
  • AB1953 certified
  • Spring Loaded
  • NSF/ANSI 61 & 372
  • Low Lead Brass Disc
  • FPMSoft Seat
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-927 C27450
Clean Bagged:
No
Collection:
Figure 233AB
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Height:
2-17/25 in
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-23/50 in
Material:
Brass
Maximum Temperature:
200
Minimum Temperature:
15
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Inline
Valve Disc Material:
Brass
Valve Seat Material:
FKM
Valve Size:
3/4 in
Valve Type:
Check Valve
Weight:
0.42 lb