Red-White Valve Figure 236AB 1-1/4 in. Brass FNPT Check Valve

R236ABH

Manufacturer Part #: 236AB 1-1/4

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Figure 236AB
End Connection 2
FNPT
End Connections
FNPT
Lead Law Compliant
Yes
Maximum Temperature
366
Valve Disc Material
Brass
Valve Seat Material
PTFE
Valve Type
Check Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday