Red-White Valve

Figure 236AB 1/2 in. Brass FNPT Check Valve

Part #R236ABD  |  Manufacturer Part #236AB 1/2

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: Figure 236AB

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Lead Law Compliant: Yes

Material: Brass

Maximum Temperature: 366

Pressure Class: 125#

Valve Body Style: Swing

Valve Disc Material: Brass

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Type: Check Valve