Red-White Valve

Figure 2417 1-1/2 in. Brass Full Port FNPT x Flanged Ball Valve

Part #R2417ABJ  |  Manufacturer Part #2417AB 1-1/2

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

Collection: Figure 2417

End Connection 1: FNPT

End Connection 2: Flanged

End Connections: FNPT x Flanged

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 600 WOG

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 61 Annex G, NSF 372]

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1-1/2 in

Valve Type: Ball Valve