1 in. Brass Threaded Gate Valve

You last purchased this on
 
Red-White Valve

Figure 267AB 1 in. Brass Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Red-White Valve

Figure 267AB 1 in. Brass Threaded Gate Valve

  • Fast #
  • Part #R267ABG
  • Item #4155129
  • Manufacturer Part #267AB 1
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-Rising Stem
  • Solid Wedge Disc
  • Screw in Bonnet
  • Cross Handle Option Available
  • AB1953, NSF/ANSI 61 & 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-927
Collection:
Figure 267AB
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/100 in
Material:
Brass
Maximum Temperature:
212
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure Class:
200#
Recommended Valve Application:
Gas, Water, Oil
UL Listed:
No
Valve Body Material:
Brass
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Brass
Valve Operator:
Handwheel
Valve Size:
1 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
0.84 lb
Width:
2-1/20 in