Red-White Valve Figure 280 Bronze Full Port Threaded Gate Valve

R280

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Inserted bonnet
  • Solid Disc

SPECIFICATIONS

ASTM Specifications
ASTM B-62
Collection
Figure 280
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Length
2-21/100 in
MSS Specifications
MSS SP-80
Material
Bronze
NSF Certified
Yes
Pressure Class
125#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Round
Valve Port Opening
Full Port
Valve Seat Material
Brass
Valve Size
3/4 in
Valve Stem
Non-rising
Valve Type
Gate Valve
Width
2-21/100 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday