0 items

Red-White Valve PEX Barbed Brass Reduced Port Ball Valve with Lever Handle

R5010AB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-1807
CSA Certified
CSA 125.3
End Connection 1
PEX Barbed
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
Virgin PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday