0 items

Red-White Valve Figure 500AB Plastic Ball Valve with Lever Handle

R500AB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Figure 500AB
End Connection 1
Fusion
End Connection 2
Fusion
End Connections
Fusion
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
300 psi
Maximum Temperature
185
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61 Annex G
Pressure Class
300#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Seat Material
Virgin PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday